00336OS1B184T-S
Description
00336OS1B184T-S AC MOTOR ; 3HP 3600RPM 1PH 60HZ 115/208-230V ODP
Part # 00336OS1B184T-S
BDI # 24221671
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted
00318OT3E182TF2
Description
00318OT3E182TF2 GENERAL PURPOSE MOTOR ; 3HP 4P 182T WCA1 STEEL
Part # 00318OT3E182TF2
BDI # 959196
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient | F2 Mount
Global Part Number GPN:
595380