00518ES1DFD184T-W22
Description
00518ES1DFD184T-W22 FARM DUTY MOTOR ; 5HP 4P 182/4T
Part # 00518ES1DFD184T-W22
BDI # 959420
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
593463
00536OS1D184T-S
Description
00536OS1D184T-S AC MOTOR ; 5HP 3600RPM 1PH 60HZ 230V ODP
Part # 00536OS1D184T-S
BDI # 24222069
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted