.7536ES1BJPR56J
Description
.7536ES1BJPR56J AC MOTOR ; 3/4HP 2P JET PUMP - J
Part # .7536ES1BJPR56J
BDI # 958397
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Jet Pump | Standard Efficient | Automatic Thermal Overload | Threaded Shaft
Global Part Number GPN:
594235
Mounting Method:
C-Face | Round Frame
.7536OS3EJPR56J
Description
.7536OS3EJPR56J PUMP AC MOTOR ; 3/4HP 56J FRM 3600RPM 208-230/460VAC
Part # .7536OS3EJPR56J
BDI # 958421
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Jet Pump | Standard Efficient | Threaded Shaft
Global Part Number GPN:
593038
Mounting Method:
C-Face | Round Frame