Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
593018
.3318EP3ESS56C
Description
.3318EP3ESS56C WASHDOWN MOTOR ; 0.33HP 4P 56C WCF2
Part # .3318EP3ESS56C
BDI # 958074
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593096
PCQ103H
Description
PCQ103H PUMP MOTOR ; 0.33HP 3600RPM 1PH 60HZ 115/230V
Part # PCQ103H
BDI # 965843
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
593181
Mounting Method:
Square Face
.3318OS1PRBOW56-S
Description
.3318OS1PRBOW56-S AC MOTOR ; 0.33HP 4P NEMA 56 ODP
Part # .3318OS1PRBOW56-S
BDI # 958097
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Definite Purpose | Commercial HVAC Motor | Standard Efficient | Automatic Thermal Overload Protector
Global Part Number GPN:
595203
.3318EP3ESS56CFL
Description
.3318EP3ESS56CFL WASHDOWN MOTOR ; 0.33HP 4P 56C WCF2
Part # .3318EP3ESS56CFL
BDI # 958075
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
594171
Mounting Method:
C-Face | Round Frame