00318OS1C184T-S

COMPARE

00318OS1C184T-S

Description
00318OS1C184T-S AC MOTOR ; 3HP 1800RPM 1PH 60HZ 208-230V ODP

WEG

Part # 00318OS1C184T-S

BDI # 24221509

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Standard Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY