ODG534 GF23/90 50HZ GEAR BOX=J

Description
WEG ODG534 GF23/90 50HZ GEAR BOX=J

WEG

Part # ODG534 GF23/90 50HZ GEAR BOX=J

BDI # 15070906

Features

Mounting Frame: OG5
Nominal Max Input Rating: 120W
Nominal Max Output RPM: 31
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Metric
Other Features: 50Hz Frequency | Terminal Box J
Mounting Method: Direct Mounted
Overall Length - Inch: 10.65
Overall Width - Inch: 6.201

Price Inventory : Available to order
Loading Price
QTY