Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
592874
Mounting Method:
C-Face
00218EP3ER145TC-S
Description
00218EP3ER145TC-S ; NON RETURNABLE
Part # 00218EP3ER145TC-S
BDI # 21464341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.37
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
594301
Mounting Method:
C-Face
00156ES3EB56CFL
Description
00156ES3EB56CFL GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC
Part # 00156ES3EB56CFL
BDI # 958703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
594331
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
592919
Mounting Method:
C-Face