01036ES3ESA90LR
Description
01036ES3ESA90LR DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 01036ES3ESA90LR
BDI # 960013
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
10HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
592858
00718ET3E213T-S
Description
00718ET3E213T-S GENERAL PURPOSE MOTOR ; 7.5HP 1800RPM 3PH 208-230/460V 5.5KW
Part # 00718ET3E213T-S
BDI # 21464358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.898
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
00312OS3EOW213T
Description
00312OS3EOW213T AC MOTOR ; 3HP 6P RS ODP OWP
Part # 00312OS3EOW213T
BDI # 957985
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Oil Well Pumping Motor | Standard Efficient | High Slip | NEMA Design D | With Screen
Global Part Number GPN:
593386
00518ES3ESA90LR
Description
00518ES3ESA90LR DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00518ES3ESA90LR
BDI # 959430
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
592844
00518ES3ESA90LL
Description
00518ES3ESA90LL DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00518ES3ESA90LL
BDI # 959429
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593465