ODG632 ZBF48/60 50HZ T.BOX=E

Description
WEG ODG632 ZBF48/60 50HZ T.BOX=E

WEG

Part # ODG632 ZBF48/60 50HZ T.BOX=E

BDI # 15069473

Features

Mounting Frame: OG6
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 47
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Metric
Other Features: 50Hz Frequency | Terminal Box E
Mounting Method: Direct Mounted
Overall Length - Inch: 13.937
Overall Width - Inch: 7.559

Price Inventory : Available to order
Loading Price
QTY