Features
Mounting Frame:
EPG13
Nominal Max Input Rating:
120HP
Nominal Max Output RPM:
167
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
33
Nominal Center Distance - Inch:
1.299
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.961
ODG814 ZBF48/40 T.BOX=G
Description
WEG ODG814 ZBF48/40 T.BOX=G
Part # ODG814 ZBF48/40 T.BOX=G
BDI # 15093245
Features
Mounting Frame:
OG8
Nominal Max Input Rating:
750W
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Terminal Box G
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.043
Overall Width - Inch:
8.465
ODG614 GBF140/40 50HZ T.BOX=E
Description
WEG ODG614 GBF140/40 50HZ T.BOX=E
Part # ODG614 GBF140/40 50HZ T.BOX=E
BDI # 15092661
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
250W
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
40
Nominal Center Distance - Inch:
1.575
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.535
ODG534 GB130/56 50Hz T.BOX=G
Description
WEG ODG534 GB130/56 50Hz T.BOX=G
Part # ODG534 GB130/56 50Hz T.BOX=G
BDI # 15083835
Features
Mounting Frame:
OG5
Nominal Max Input Rating:
120W
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
33
Nominal Center Distance - Inch:
1.299
Other Features:
50Hz Frequency | Terminal Box G
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.606
ODG612 GBF130/38 50Hz T.BOX=E
Description
WEG ODG612 GBF130/38 50Hz T.BOX=E
Part # ODG612 GBF130/38 50Hz T.BOX=E
BDI # 15092781
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
180W
Nominal Max Output RPM:
73
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
33
Nominal Center Distance - Inch:
1.299
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.61