Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.386
Other Features:
DIN 8187 Chain | 12MM to 40MM Bore | Simplex
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.138
Other Features:
DIN 8187 Chain | Duplex Plate Wheel
Mounting Method:
Finished Bore
Bushing Size if bushed:
No Bushing
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
40
Face Width - Inch:
1.575
Pitch:
M4 DP
Other Features:
Type C | With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
80