Features
Component:
Keyless Screw Locking Assembly
Series:
298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
60
Bore - Inch:
2.362
Length - Millimeter:
24
Length - Inch:
0.945
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.138
Other Features:
DIN 8187 Chain | Duplex Plate Wheel
Mounting Method:
Finished Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.386
Other Features:
DIN 8187 Chain | 12MM to 40MM Bore | Simplex
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
DIN 8187 Chain | 12MM to 35MM Bore | Simplex
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.035
Other Features:
DIN 8187 Chain | 14MM to 40MM Bore | Simplex
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing