120100 12
Description
120100 12. TAPER LOCK BUSHING ; 12" BORE 17-1/4" OD 10" L THRU BORE
Part # 120100 12
BDI # 1091937
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
304.8
Bore - Inch:
12
Global Part Number GPN:
461048
Bushing Series:
120100
120100 X 8-NK CI
Description
120100 X 8-NK CI TAPER LOCK BUSHING ; NON RETURNABLE
Part # 120100 X 8-NK CI
BDI # 256384
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
203.2
Bore - Inch:
8
Global Part Number GPN:
459808
Bushing Series:
120100
120100 X 12-KW
Description
120100 X 12-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 120100 X 12-KW
BDI # 256387
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
304.8
Bore - Inch:
12
Other Features:
Keyway on ID
Bushing Series:
120100
120100 X 9-KW
Description
120100 X 9-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 120100 X 9-KW
BDI # 256389
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Keyway on ID
Global Part Number GPN:
459809
Bushing Series:
120100
120100 X 10-KW
Description
120100 X 10-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 120100 X 10-KW
BDI # 256390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Keyway on ID
Bushing Series:
120100