P30-14MGT-115
Description
P30-14MGT-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 30GROVES 14MM P 115MM W
Part # P30-14MGT-115
BDI # 1125602
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
1 3V 1060 TB
Description
1 3V 1060 TB V-BELT SHEAVE ; TB HI-CAP 1 GRV
Part # 1 3V 1060 TB
BDI # 613503
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580940
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580224
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581094
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
6
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.132
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573508
Pitch Diameter - Millimeter:
161.7