14MX140S68-4030
Description
14MX140S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756666
Part # 14MX140S68-4030
BDI # 24301824
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX168S37-4030
Description
14MX168S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756675
Part # 14MX168S37-4030
BDI # 24301834
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
37
16814MG37B-4030
Description
16814MG37B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 16814MG37B-4030
BDI # 921947
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX-140S-68
Description
14MX-140S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 140T 2.677IN BELT W
Part # 14MX-140S-68
BDI # 1094853
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-140S-68-4030
Description
14MX-140S-68-4030 SYNCH SPROCKET
Part # 14MX-140S-68-4030
BDI # 20508955
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68