14MX-140S-68
Description
14MX-140S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 140T 2.677IN BELT W
Part # 14MX-140S-68
BDI # 1094853
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX90S68-4030
Description
14MX90S68-4030 SYNCHRONOUS BELT PULLEY ; 4030 BUSHING
Part # 14MX90S68-4030
BDI # 21445105
Features
Pitch Diameter - Inch:
0.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
15.79
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
575461
Pitch Diameter - Millimeter:
267.386
14MX67S90-4030
Description
14MX67S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 90MMW BORED 4030 BUSH
Part # 14MX67S90-4030
BDI # 21977650
Features
Pitch Diameter - Inch:
0.463
Flange Outside Diameter - Millimeter:
12.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.458
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
11.755
Mounting Method:
Bushed
14MX75S90-4030
Description
14MX75S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 90MMW BORE 4030 BUSH
Part # 14MX75S90-4030
BDI # 21982255
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed