8 8V 1500 TB
Description
8 8V 1500 TB V-BELT SHEAVE ; TB HI-CAP 8 GRV
Part # 8 8V 1500 TB
BDI # 624315
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580707
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
8
PHP 8SPC375TB
Description
PHP 8SPC375TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8SPC375TB
BDI # 1282504
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.142
Outside Diameter - Millimeter:
384.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4545
Number of Grooves:
8
P90-14MGT-170
Description
P90-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 90GROVES 14MM P 170MM W
Part # P90-14MGT-170
BDI # 1125905
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
170
6-8V-1500-TB
Description
6-8V-1500-TB V-BELT SHEAVE ; QD BUSHED 101758962
Part # 6-8V-1500-TB
BDI # 24309143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
6
8-8V-1500-TB
Description
8-8V-1500-TB V-BELT SHEAVE ; QD BUSHED 101759382
Part # 8-8V-1500-TB
BDI # 24309983
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
8