12X10 CR STL SPLT PUL 2-G
Description
12 X 10 CR STEEL SPLIT P ; POR SPLIT PULLEY
Part # 12X10 CR STL SPLT PUL 2-G
BDI # 264369
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
254
Face Width - Inch:
10
Other Features:
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
14X6 CR STL SPLT PUL G
Description
14X6 CR STL SPLT PULLEY ; POR SPLIT PULLEY
Part # 14X6 CR STL SPLT PUL G
BDI # 264374
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
12X12 CR STL SPLT PUL 2-G
Description
12X12 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 12X12 CR STL SPLT PUL 2-G
BDI # 264370
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
12X3 CR STL SPLT PUL G
Description
12X3CR STL SPLIT PULLEY ; POR SPLIT PULLEY
Part # 12X3 CR STL SPLT PUL G
BDI # 264364
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
8X12 CR STL SPLT PUL 2-G
Description
8X12 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 8X12 CR STL SPLT PUL 2-G
BDI # 264347
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed