CSD08024X20 MTO COMPLETE
Description
CSD08024X20 MTO COMPLETE DRUM PULLEY ; 1.5" DIAX42" L C1045 STD KW MXT20
Part # CSD08024X20 MTO COMPLETE
BDI # 22498718
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05024X20
Description
CSD05024X20 CONVEYOR PULLEY ; 05X24 SD DRUM XT20 LESS BSH
Part # CSD05024X20
BDI # 17797680
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05018X20
Description
CSD05018X20 CONVEYOR PULLEY ; 05X18 SD DRUM XT20 LESS BSH
Part # CSD05018X20
BDI # 17797677
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05034X20
Description
CSD05034X20 CONVEYOR PULLEY ; 05X34 SD DRUM XT20 LESS BSH
Part # CSD05034X20
BDI # 17797685
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
863.6
Face Width - Inch:
34
Other Features:
Steel Material
Mounting Method:
Bushed