CMD14054X35
Description
CMD14054X35 CONVEYOR PULLEY ; 14X54 MD DRUM XT35 LESS BSH
Part # CMD14054X35
BDI # 17795649
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CSD14032X35
Description
CSD14032X35 CONVEYOR PULLEY ; POR 14X32 SD DRUM XT35
Part # CSD14032X35
BDI # 17798237
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1426X35L4D
Description
CMES1426X35L4D CONVEYOR PULLEY ; 14X26 MES DRUM XT35 1/2 DGL
Part # CMES1426X35L4D
BDI # 22928027
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1426X35L3D
Description
CMES1426X35L3D CONVEYOR PULLEY ; 14X26 MES DRUM XT35 3/8 DGL
Part # CMES1426X35L3D
BDI # 22928021
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSD14066X35
Description
CSD14066X35 CONVEYOR PULLEY ; POR 14X66 SD DRUM XT35 LESS BSH
Part # CSD14066X35
BDI # 17798118
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed