CSD48032X45
Description
CSD48032X45 CONVEYOR PULLEY ; POR 48X32 SD DRUM XT45 LESS BSH
Part # CSD48032X45
BDI # 17799263
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD48026X45
Description
CSD48026X45 CONVEYOR PULLEY ; POR 48X26 SD DRUM XT45 LESS BSH
Part # CSD48026X45
BDI # 17799255
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSD30060X45
Description
CSD30060X45 CONVEYOR PULLEY ; POR 30X60 SD DRUM XT45 LESS BSH
Part # CSD30060X45
BDI # 17799221
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
Steel Material
Mounting Method:
Bushed
CSW24030X45
Description
CSW24030X45 CONVEYOR PULLEY ; 24X30 SD WING XT45 LESS BSH
Part # CSW24030X45
BDI # 17800024
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2432X45
Description
CMES2432X45 CONVEYOR PULLEY ; 24X32 MES DRUM XT45
Part # CMES2432X45
BDI # 22931640
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed