908MT85A-F2.125
Description
908MT85A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F2.125
BDI # 927674
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
908MT85A-F2.500
Description
908MT85A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F2.500
BDI # 927677
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
908MT85A-F2.000
Description
908MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F2.000
BDI # 927673
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
908MT85A-F2.375
Description
908MT85A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F2.375
BDI # 927676
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
908MT85A-F2.250
Description
908MT85A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F2.250
BDI # 927675
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85