18X38 CR DR XT40 MDX 1IN HBG LAG;29846
Description
18X38 CR DR XT40 MDX 1" HBG LAG ; 298467, DRUM PULLEY (SMARTCATALOG)
Part # 298467
BDI # 27312777
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | With 1 Inch Herringbone Lagging
Mounting Method:
Bushed
16X44 CR DR XT40 1/2 HBG LAG
Description
16X44 CR DR XT40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 16X44 CR DR XT40 1/2 HBG LAG
BDI # 20498759
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
18X63 ST DR XT40 3/8 HBG LAG CONV
Description
18X63 ST DR XT40 3/8 HBG LAG CONV, 293607 DRUM PULLEY (SMARTCATALOG)
Part # 293607
BDI # 27310874
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
14X38 ST DR XT40 MDX 3/8 HBG LAG
Description
14X38 ST DR XT40 MDX 3/8 HBG LAG, 295108 DRUM PULLEY (SMARTCATALOG)
Part # 295108
BDI # 27292926
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
30X32 CR DR XT40
Description
30X32 CR DR XT40 DRUM PULLEY ; NON RETURNABLE
Part # 30X32 CR DR XT40
BDI # 20501451
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed