1610 X 1/2-KW

COMPARE

1610 X 1/2-KW

Description
1610 X 1/2-KW TL BUSHING ; 1/2" BORE 2-1/4" OD 1" LTB

DODGE

Part # 1610 X 1/2-KW

BDI # 256802

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 12.7
Bore - Inch: 0.5
Other Features: Keyway on ID
Global Part Number GPN: 459901
Bushing Series: 1610

Price Inventory : Available to order
Loading Price
QTY