Page 1 of 3

Next

Compare
PHS 04B-1BH10

COMPARE

PHS 04B-1BH10

Description
PHS 04B-1BH10 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 04B-1BH10

BDI # 1284403

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.765

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.854
Pitch Diameter - Millimeter: 19.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 04B-1A38

COMPARE

PHS 04B-1A38

Description
PHS 04B-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 04B-1A38

BDI # 1284394

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.861

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.953
Pitch Diameter - Millimeter: 72.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 04B-1A114

COMPARE

PHS 04B-1A114

Description
PHS 04B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 04B-1A114

BDI # 1284384

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 04B-1A32

COMPARE

PHS 04B-1A32

Description
PHS 04B-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 04B-1A32

BDI # 1284391

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.41

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.504
Pitch Diameter - Millimeter: 61.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 04B-1A35

COMPARE

PHS 04B-1A35

Description
PHS 04B-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 04B-1A35

BDI # 1284392

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.635

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.728
Pitch Diameter - Millimeter: 66.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY