PHS 06B-2BH32
Description
PHS 06B-2BH32 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH32
BDI # 1284810
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
06B-2/Z=32 NR. PD05032
Description
SATI 06B-2/Z=32 NR. PD05032
Part # 06B-2/Z=32 NR. PD05032
BDI # 1405103
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
PHS 06B-2B32
Description
PHS 06B-2B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B32
BDI # 1284809
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
D06BTB32
Description
D06BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB32
BDI # 607121
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570573
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore