Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Short Pitch
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
PHS 08B-2TBH24
Description
PHS 08B-2TBH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TBH24
BDI # 1292334
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
D08BTB30
Description
D08BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB30
BDI # 607180
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570947
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
PHC 08B-2ZP-C/L
Description
PHC 08B-2ZP-C /L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 08B-2ZP-C/L
BDI # 1281051
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Zinc Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2