Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Split Taper Bushing
Global Part Number GPN:
10334
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
H100B19
Description
H100B19 1-5/16 RSB ROLLER CHAIN SPROCKET ; 1-1/4IN PITCH 19 TEETH 1.3125IN BORE STL
Part # H100B19
BDI # 22151594
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
100B19 X 2-3/4 KW 2SS
Description
100B19 X 2-3/4 KW 2SS RLR CHAIN SPROCKET ; 100CHAIN 19T
Part # 100B19 X 2-3/4 KW 2SS
BDI # 25165244
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore
H100B19F X 2-3/8
Description
H100B19 X 2-3/8 RLR CHAIN SPROCKET ; 100 CHAIN 19 TEETH TYPE B 2-3/8IN BORE
Part # H100B19F X 2-3/8
BDI # 21971488
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore
H100B19F X 2-1/8
Description
H100B19 X 2-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 19 TEETH TYPE B 2-1/8IN BORE
Part # H100B19F X 2-1/8
BDI # 21971480
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore