D100C35
Description
D100C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100C35
BDI # 607310
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Global Part Number GPN:
36438
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
HD100B35F X 2-7/16
Description
HD100B35 X 2-7/16 RLR CHAIN SPROCKET ; 100 CHAIN 35 TEETH 2 STRD 2-7/16IN BORE
Part # HD100B35F X 2-7/16
BDI # 21972652
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
D100B35H X 2-11/16
Description
D100B35H X 2-11/16 SPROCKET ; 1-1/4" PITCH 2-11/16" BORE 35-TEETH
Part # D100B35H X 2-11/16
BDI # 21472688
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
D100C35H
Description
D100C35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100C35H
BDI # 17159946
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
D100F35H
Description
D100F35H ROLLER CHAIN SPROCKET ; 100 CHAIN 35 TEETH 2 STRD F BUSH
Part # D100F35H
BDI # 21972664
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed