E100B15 REWORK
Description
E100B15 REWORK SPROCKET ; BORE 60MM STD KW AND 2SS
Part # E100B15 REWORK
BDI # 23244261
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
T100B17H
Description
T100B17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B17H
BDI # 17160077
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
572724
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
E100B17H
Description
E100B17H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 17 TEETH PILOT BORE
Part # E100B17H
BDI # 20638603
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
T100B16H
Description
T100B16H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B16H
BDI # 17160073
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
573065
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
T100B15H
Description
T100B15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B15H
BDI # 17160076
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
572190
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore