T100B18H
Description
T100B18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B18H
BDI # 17160078
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
572276
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
T100B17H
Description
T100B17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B17H
BDI # 17160077
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
572724
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
E100B18H
Description
E100B18H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 18 TEETH PILOT BORE
Part # E100B18H
BDI # 20638601
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
E100B17H
Description
E100B17H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 17 TEETH PILOT BORE
Part # E100B17H
BDI # 20638603
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
T100B16H
Description
T100B16H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B16H
BDI # 17160073
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
573065
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore