PHS 10B-1BH32
Description
PHS 10B-1BH32 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH32
BDI # 1285538
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
10B-1/Z=32 NR. PS10032
Description
SATI 10B-1/Z=32 NR. PS10032
Part # 10B-1/Z=32 NR. PS10032
BDI # 1405455
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
PHS 10B-1TB32
Description
PHS 10B-1TB32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1TB32
BDI # 1285660
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
10A32
Description
10A32 ROLLER CHAIN SPROCKET ; 10B/5/8" PITCH 32T A PLATE
Part # 10A32
BDI # 613845
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Simplex Type
Global Part Number GPN:
570549
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
PHS 10B-1A32
Description
PHS 10B-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A32
BDI # 1285444
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore