D120B23
Description
D120B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B23
BDI # 607419
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Duplex Type
Global Part Number GPN:
30509
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
D120B13
Description
D120B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B13
BDI # 607409
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Duplex Type
Global Part Number GPN:
30499
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
D120B21
Description
D120B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B21
BDI # 607417
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Duplex Type
Global Part Number GPN:
30507
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
D120C60
Description
D120C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120C60
BDI # 607426
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Duplex Type
Global Part Number GPN:
36445
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
120-2 RIV 10FT
Description
120-2 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # 120-2 RIV 10FT
BDI # 340501
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
226723