RS120V-3-CL-SP
Description
120V-3CLSPCL ; POR 120V-3 CONN LK W/ STANDARD MLP
Part # RS120V-3-CL-SP
BDI # 905076
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
3
PHC 120-3X10FT
Description
PHC 120-3X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 120-3X10FT
BDI # 1280026
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
120-3 COT 10FT
Description
120-3 COT 10FT ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 120-3 COT 10FT
BDI # 340502
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
226730
RS120-SUP-3-CL
Description
120SUPER-3CL ; POR 120SUPER-3 CONN LINK
Part # RS120-SUP-3-CL
BDI # 903971
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Super Series
Chain Series:
Standard
Internal Special Features:
No
PHC 120-3C/L
Description
PHC 120-3C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 120-3C/L
BDI # 1280625
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3