12B-1/Z=33 NR. PS11033
Description
SATI 12B-1/Z=33 NR. PS11033
Part # 12B-1/Z=33 NR. PS11033
BDI # 1405489
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
12B-1/Z=34 NR. PS11034
Description
SATI 12B-1/Z=34 NR. PS11034
Part # 12B-1/Z=34 NR. PS11034
BDI # 1405490
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.128
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
206.46
Mounting Method:
Rough Bore
12B32NI X 20MM MTO DWG#B2088
Description
12B32NI X 20MM MTO DWG#B2088 SPROCKET
Part # 12B32NI X 20MM MTO DWG#B2088
BDI # 24050526
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
8.065
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Simplex Type
Global Part Number GPN:
570621
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
PHS 12B-1TB54
Description
PHS 12B-1TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TB54
BDI # 1286060
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed