140B15H
Description
140B15H ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4" PIT 15T B-STYLE W/HT
Part # 140B15H
BDI # 22151596
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Rough Bore