H140R21
Description
H140R21 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 21T B-STYLE W/HT
Part # H140R21
BDI # 918608
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
PHS 140-1TB26
Description
PHS 140-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1TB26
BDI # 1290291
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
H140BTL28
Description
H140BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140BTL28
BDI # 24345956
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Bushed
140BTL25H-3020
Description
140BTL25H-3020 SPKT ; POR NON RETURNABLE
Part # 140BTL25H-3020
BDI # 17845533
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568403
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
H140R19
Description
H140R19 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H140R19
BDI # 312335
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Split Taper Bushing
Global Part Number GPN:
10372
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed