140C60H X 4-7/16 KW
Description
140C60H X 4-7/16 KW SPROCKET
Part # 140C60H X 4-7/16 KW
BDI # 24873903
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Finished Bore
140CTL60H
Description
140CTL60H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 140CTL60H
BDI # 17158718
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572897
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
140A60 MTO
Description
140A60 MTO ROLLER CHAIN SPROCKET ; BORED AND DRILL TO FIT SP-27
Part # 140A60 MTO
BDI # 24898864
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Global Part Number GPN:
31479
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Global Part Number GPN:
568773
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore