D140B13
Description
D140B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B13
BDI # 607435
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Duplex Type
Global Part Number GPN:
30514
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
D140B21
Description
D140B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B21
BDI # 607443
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Duplex Type
Global Part Number GPN:
30522
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
D140C35
Description
D140C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140C35
BDI # 607449
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Duplex Type
Global Part Number GPN:
36446
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
140-2 RIV 10.21FT
Description
140-2 RIV 10.21FT ROLLER CHAIN ; 10FT/BOX
Part # 140-2 RIV 10.21FT
BDI # 340527
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
226786
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
QD Bushing
Global Part Number GPN:
30421
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed