Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
QD Bushing
Global Part Number GPN:
31297
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Bushed
160B15 3-3/8 7/8X7/16 KW
Description
160B15 3-3/8 7/8X7/16 KW SPROCKET ; 15 TOOTH 3-3/8IN BORE W/KW
Part # 160B15 3-3/8 7/8X7/16 KW
BDI # 21837823
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Split Taper Bushing
Global Part Number GPN:
571512
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Bushed
160B15H 3-1/8IN DRUM SPROCKET
Description
SPROCKET
Part # 160B15H 3-1/8IN DRUM SPROCKET
BDI # 21562378
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
160F15H
Description
160F15H ROLLER CHAIN SPROCKET ; 2" P 15T F BUSHED W/HARDENED TEETH
Part # 160F15H
BDI # 919864
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.608
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Bushed