2062B24 1-15/16 ALTERED
Description
2062B24 1-15/16 ALTERED SPROCKET ; 1-15/16IN BORE 24 TEETH STEEL
Part # 2062B24 1-15/16 ALTERED
BDI # 21535980
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
2062A24H
Description
2062A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A24H
BDI # 17158942
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572255
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
2062B24 1-15/16
Description
2062B24 1-15/16 RLR CHAIN SPROCKET ; 24 TEETH 11.49" OUTSIDE DIA
Part # 2062B24 1-15/16
BDI # 21552466
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
2062B24
Description
2062B24 ROLLER CHAIN SPROCKET ; 2062 CHAIN 24 TEETH SINGLE ROW
Part # 2062B24
BDI # 617533
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35884
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
2062B24H
Description
2062B24H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B24H
BDI # 17158961
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572661
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore