Features
Roller Width - Inch:
1.88
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Chain
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D240B13H X 2 RSB
Description
D240B13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B13H X 2 RSB
BDI # 22381465
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Rough Bore
PHC 240-2X10FT
Description
PHC 240-2X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 240-2X10FT
BDI # 1280003
Features
Roller Width - Inch:
1.864
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Chain
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
240-2TTCL
Description
240-2TTCL CONNECTING LINK, 240-2 TITAN LINK C/P TYPE (SMARTCATALOG)
Part # 240-2TTCL
BDI # 26370206
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Connecting Link
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Titan Series | Special Coated Pin
Chain Series:
Standard
Internal Special Features:
No
240-2TTOL
Description
240-2TTOL OFFSET LINK, 240-2 TITAN DOUBLE COTTERED (SMARTCATALOG)
Part # 240-2TTOL
BDI # 26376922
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Offset Link
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Titan Series | Special Coated Pin