35BTL28H-1610
Description
35BTL28H-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 35BTL28H-1610
BDI # 251613
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567766
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
35H28
Description
35H28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 1-1/4" BORE SPLIT TAPER
Part # 35H28
BDI # 323790
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Split Taper Bushing
Global Part Number GPN:
9728
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed