H35B17F X 3/4
Description
H35B17F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H35B17F X 3/4
BDI # 916243
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Global Part Number GPN:
38547
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
35B36FH X 5/8
Description
35B36FH X 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 36T 5/8" BORE W/HARDENED TEETH
Part # 35B36FH X 5/8
BDI # 17159215
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Global Part Number GPN:
38606
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS22 X 20MM 6MMX2.8MM KW 2SS
Description
35BS22 X 20MM 6MMX2.8MM KW 2SS ; ROLLER CHAIN SPROCKET
Part # 35BS22 X 20MM 6MMX2.8MM KW 2SS
BDI # 22394559
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
35BS19 X 20MM 6MMX2.8MM KW 2SS
Description
35BS19 X 20MM 6MMX2.8MM KW 2SS ; ROLLER CHAIN SPROCKET
Part # 35BS19 X 20MM 6MMX2.8MM KW 2SS
BDI # 22394557
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore
35BS45H 1
Description
35BS45H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 45 TEETH 1 BORE
Part # 35BS45H 1
BDI # 20640997
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore