D35B20H
Description
D35B20H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B20H
BDI # 607694
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Duplex Type
Global Part Number GPN:
30567
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
D35BTB32
Description
D35BTB32 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB32
BDI # 607675
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30322
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed