PHS 35-2B42
Description
PHS 35-2B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2B42
BDI # 1287470
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
D35B42
Description
D35B42 ROLLER CHAIN SPROCKET ; 3/8" P 42T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D35B42
BDI # 607703
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Duplex Type
Global Part Number GPN:
30576
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
D35B42H
Description
D35B42H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 42 TEETH PILOT BORE
Part # D35B42H
BDI # 20641115
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
D35B42H
Description
D35B42H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D35B42H
BDI # 17159979
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Global Part Number GPN:
37212
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.229
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore