Page 1 of 40

Next

Compare
D35B40SS MTO SPROCKET

COMPARE

D35B40SS MTO SPROCKET

Description
D35B40SS MTO SPROCKET

MARTIN SPROCKET & GR

Part # D35B40SS MTO SPROCKET

BDI # 21598164

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.78

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.99
Pitch Diameter - Millimeter: 121.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B25H

COMPARE

D35B25H

Description
D35B25H ROLLER CHAIN SPROCKET ; 35-2 CHAIN 25 TEETH 2 ROW HT

MARTIN SPROCKET & GR

Part # D35B25H

BDI # 607699

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 2.992
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.194
Other Features: Duplex Type
Global Part Number GPN: 30572
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B26

COMPARE

D35B26

Description
D35B26 ROLLER CHAIN SPROCKET ; 35 CHAIN 26 TEETH 2 ROW

MARTIN SPROCKET & GR

Part # D35B26

BDI # 607700

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 3.111
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.314
Other Features: Duplex Type
Global Part Number GPN: 30573
Pitch Diameter - Millimeter: 79.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-2B76

COMPARE

PHS 35-2B76

Description
PHS 35-2B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2B76

BDI # 1287476

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.074

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.292
Pitch Diameter - Millimeter: 230.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B22H

COMPARE

D35B22H

Description
D35B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B22H

BDI # 607696

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 2.635
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.833
Other Features: Duplex Type
Global Part Number GPN: 30569
Pitch Diameter - Millimeter: 66.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY