Page 1 of 13

Next

Compare
PHS 35-3B76

COMPARE

PHS 35-3B76

Description
PHS 35-3B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B76

BDI # 1287532

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.074

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.292
Pitch Diameter - Millimeter: 230.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B84

COMPARE

PHS 35-3B84

Description
PHS 35-3B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B84

BDI # 1287533

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.029

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.247
Pitch Diameter - Millimeter: 254.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B36

COMPARE

PHS 35-3B36

Description
PHS 35-3B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B36

BDI # 1287525

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.303

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.511
Pitch Diameter - Millimeter: 109.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B60

COMPARE

PHS 35-3B60

Description
PHS 35-3B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B60

BDI # 1287529

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.165

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.38
Pitch Diameter - Millimeter: 182
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B72

COMPARE

PHS 35-3B72

Description
PHS 35-3B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B72

BDI # 1287531

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.597

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.814
Pitch Diameter - Millimeter: 218.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY