40-3 CL
Description
40-3 C/L SC CHAIN CONNECTING LINK ; 40-3 1/2" CHAIN PITCH SPRING CLIP
Part # 40-3 CL
BDI # 17011483
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602592
Chain Series:
Standard
Internal Special Features:
No
E40B18H
Description
E40B18H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B18H
BDI # 608495
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Triplex Type
Global Part Number GPN:
30806
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
E40B24H
Description
E40B24H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B24H
BDI # 608501
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Triplex Type
Global Part Number GPN:
30812
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore