41A40
Description
41A40 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 41A40
BDI # 163803
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
41B13
Description
41B13 ROLLER CHAIN SPROCKET ; 1/2" P 13T 5/8" MIN PLAIN BORE
Part # 41B13
BDI # 620673
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Global Part Number GPN:
36201
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
41B14
Description
41B14 ROLLER CHAIN SPROCKET ; 1/2" P 14T 5/8" MIN PLAIN BORE
Part # 41B14
BDI # 620674
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Global Part Number GPN:
36202
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
41B16
Description
41B16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 5/8" MIN PLAIN BORE
Part # 41B16
BDI # 620676
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
36204
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore